Motion
PP5022

LYON LLC
PP5022

Storage Locker - Putty, Powder Coated, Steel, 66.0000 x 12.0000 x 18.0000 in
Mi Item #11268513
MFR #PP5022
Price$485.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LYON LLC
PP5022

Storage Locker - Putty, Powder Coated, Steel, 66.0000 x 12.0000 x 18.0000 in
Mi Item #11268513
MFR #PP5022

Mfr description
PP5022 12X18X60 WL ST 1W SS REC HDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.29/each

Specifications

Dimensions

  • Depth
    18.0000 in
  • Dimensions
    66.0000 x 12.0000 x 18.0000 in
  • Height
    66.0000 in
  • Length
    12.0000 in
  • Width
    12.0000 in

Details

  • Additional Information
    Assembly: Unassembled, Handle Type: Recessed Lift Handle, Leg Option: With 6 inH Legs, Ventilation: Louvered, Warranty: 1 Year
  • Cabinet Style
    Single Tier
  • Color
    Putty
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Compartments
    1
  • Type
    Storage Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)