Motion
PP5092

LYON LLC
PP5092

Storage Locker - Putty, Powder Coated, Steel, 78.0000 x 18.0000 x 18.0000 in
Mi Item #11268531
MFR #PP5092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LYON LLC
PP5092

Storage Locker - Putty, Powder Coated, Steel, 78.0000 x 18.0000 x 18.0000 in
Mi Item #11268531
MFR #PP5092

Mfr description
PP5092 18X18X72 ST-WL-SSREHDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18.0000 in
  • Dimensions
    78.0000 x 18.0000 x 18.0000 in
  • Height
    78.0000 in
  • Length
    18.0000 in
  • Width
    18.0000 in

Details

  • Additional Information
    Door Style: Single Door, Assembly: Unassembled, Finish: Powder Coated, Gauge: 16 ga Door, Lock Type: Recessed Lift Handle, 24 ga Body, Mounting Style: Floor Standing with Legs, Shelf Count: 1, Shelf Type: Adjustable, Ventilation: Louvered
  • Cabinet Style
    Single Tier
  • Color
    Putty
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Compartments
    1
  • Type
    Storage Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)