Motion
PP5362

LYON LLC
PP5362

Storage Locker - Putty, Powder Coated, Steel, 78.0000 x 12.0000 x 18.0000 in
Mi Item #11268583
MFR #PP5362
Price$524.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LYON LLC
PP5362

Storage Locker - Putty, Powder Coated, Steel, 78.0000 x 12.0000 x 18.0000 in
Mi Item #11268583
MFR #PP5362

Mfr description
PP5362 LKR 12X18X12 6T W/LEGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.95/each

Specifications

Dimensions

  • Depth
    18.0000 in
  • Dimensions
    78.0000 x 12.0000 x 18.0000 in
  • Height
    78.0000 in
  • Length
    12.0000 in
  • Width
    12.0000 in

Details

  • Additional Information
    Body Gauge: 24 ga, Assembly: Unassembled, Door Gauge: 16 ga, Finish: Powder Coated, Leg Option: With 6 inH Legs, Ventilation: Louvered
  • Cabinet Style
    Six Tier Box Locker
  • Color
    Putty
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Compartments
    6
  • Type
    Standard Steel Locker
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)