Motion
BL1444CL
BL1444CL
MI ITEM #11276460
MFR #BL1444CL
Price$380.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL1444CL
MI ITEM #11276460
MFR #BL1444CL

Mfr description
BL1444 CLEVIS LINK COTTER TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.74/each

Specifications

Dimensions

  • Link Plate Height  
    1.661 in
  • Link Plate Thickness  
    0.250 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.562 in
  • Pitch  
    1.750 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039857811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)