Motion
RS08BNPKUTM120

TSUBAKI (UST)
RS08BNPKUTM120

RS08BNPKUTM120
MI ITEM #11276463
MFR #RS08BNPKUTM120
Price$302.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNPKUTM120

RS08BNPKUTM120
MI ITEM #11276463
MFR #RS08BNPKUTM120

Mfr description
RS08BNPKU-TYPEM GRIPPER 120' FG LUBE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.08/ft

Specifications

Dimensions

  • Inside Width
    0.305 in
  • Overall Length
    120 ft
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Weight
    0.90 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)