Motion
RS10BNPKUTM120

TSUBAKI (UST)
RS10BNPKUTM120

RS10BNPKUTM120
Mi Item #11276466
MFR #RS10BNPKUTM120
Price$197.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BNPKUTM120

RS10BNPKUTM120
Mi Item #11276466
MFR #RS10BNPKUTM120

Mfr description
RS10BNP KUT-M 120FT REEL W/ ONE C/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.61/ft

Specifications

Dimensions

  • Inside Width
    0.380 in
  • Overall Length
    120 ft
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    1 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)