Motion
P164852
P164852
Mi Item #11278239
MFR #P164852
Price$729.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P164852
Mi Item #11278239
MFR #P164852

Mfr description
P164852 FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.60/each

Specifications

Dimensions

  • Height
    16.7700 in,425.90 mm
  • Inside Diameter
    3.2800 in,83.31 mm
  • Length
    16.7700 in,425.90 mm
  • Overall Diameter
    6.0200 in,152.90 mm
  • Overall Length
    16.7700 in, 425.90 mm
  • Width
    6.0200 in,152.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)