Motion
DCS565B 20V CIRCULAR SAW

DEWALT
DCS565B 20V CIRCULAR SAW

20V MAX* 6-1/2 in. Brushless Cordless Circular Saw (Tool Only)
Mi Item #11278539
MFR #DCS565B 20V CIRCULAR SAW
Price$307.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS565B 20V CIRCULAR SAW

20V MAX* 6-1/2 in. Brushless Cordless Circular Saw (Tool Only)
Mi Item #11278539
MFR #DCS565B 20V CIRCULAR SAW

Mfr description
DCS565B 20V CIRCULAR SAW
  • POWERFUL AND EFFICIENT brushless motor provides optimal cutting performance in a variety of materials
  • HIGH MANEUVERABILITY with its lightweight and compact design
  • QUICKLY ADJUST the bevel capacity from 0 - 50° with the tool-free bevel lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.02/each

Specifications

Dimensions

  • Blade Diameter
    6½ in
  • Tool Weight
    6.3 lbs

Details

  • Battery Voltage
    20 v
  • Bevel Capacity
    50 degrees
  • Blade Orientation
    Left
  • Blade Wrench Included
    Yes - Loose
  • Blades Included
    1
  • Charger Included
    No
  • CSA Certified
    No
  • Depth Adjustment
    Yes
  • Drive Type
    Direct Drive
  • Dust Port
    Yes
  • Electric Motor Brake
    Yes
  • ETL Listed
    No
  • Features & Benefits
    • POWERFUL AND EFFICIENT brushless motor provides optimal cutting performance in a variety of materials • HIGH MANEUVERABILITY with its lightweight and compact design • QUICKLY ADJUST the bevel capacity from 0 - 50° with the tool-free bevel lever • MINIMIZE DUST WHILE CUTTING with the optional dust chute, compatible with the DEWALT® AirLock™ system or standard 35 mm dust extractor • COMPATIBLE with all DEWALT 20V MAX and FLEXVOLT Batteries
  • Hook
    Yes
  • Includes Case
    No Case Included
  • Integrated Work Light
    Yes
  • Max Rpm
    4950
  • Package Contents
    (1) Blade Change Wrench, (1) DWA161218 Saw Blade, (1) Optional Dust Chute, (1) DCS565 20V MAX* 6-1/2 in. Brushless Cordless Circular Saw
  • Power Source
    Electric - Cordless
  • Shoe Material
    Aluminum
  • UL Listed
    Yes
  • UPC_NO
    885911671590
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)