Motion
30X44X7 HMS5 RG

CR SEALS (SKF)
30X44X7 HMS5 RG

30 mm Shaft Dia., 44 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #11280042
MFR #30X44X7 HMS5 RG
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
30X44X7 HMS5 RG

30 mm Shaft Dia., 44 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #11280042
MFR #30X44X7 HMS5 RG

Mfr description
30X44X7 HMS5 RG RADIAL SHAFT SEALS - RUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Outside Diameter
    44 mm
  • Shaft Diameter
    30 mm
  • Weight
    0.024 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)