Motion
15X24X7 HMS5 V1

CR SEALS (SKF)
15X24X7 HMS5 V1

15 mm Shaft Dia., 24 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #11280634
MFR #15X24X7 HMS5 V1
Price$27.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
15X24X7 HMS5 V1

15 mm Shaft Dia., 24 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #11280634
MFR #15X24X7 HMS5 V1

Mfr description
15X24X7 HMS5 V1 RADIAL SHAFT SEALS - RUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.63/each

Specifications

Dimensions

  • Outside Diameter
    24 mm
  • Shaft Diameter
    15 mm
  • Weight
    0.0084 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)