Motion
48X65X10 HMS5 V

CR SEALS (SKF)
48X65X10 HMS5 V

48 mm Shaft Dia., 65 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #11280657
MFR #48X65X10 HMS5 V
Your Price$32.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
48X65X10 HMS5 V

48 mm Shaft Dia., 65 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #11280657
MFR #48X65X10 HMS5 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.01/each(List $44.18)

Overview

Mfr description
48X65X10 HMS5 V RADIAL SHAFT SEALS - RUB

Specifications

  • Shaft Diameter
    48 mm
  • Outside Diameter
    65 mm
  • Design Type
    HMS5
  • Material
    Fluoro Rubber (FKM)
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
  • Weight
    0.057 lb
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text