Motion
60X100X10 HMSA10 RG

CR SEALS (SKF)
60X100X10 HMSA10 RG

60 mm Shaft Dia., 100 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #11280732
MFR #60X100X10 HMSA10 RG
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
60X100X10 HMSA10 RG

60 mm Shaft Dia., 100 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #11280732
MFR #60X100X10 HMSA10 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.71/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Shaft Diameter
    60 mm
  • Weight
    0.13 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Overview

Mfr description
60X100X10 HMSA10 RG RADIAL SHAFT SEALS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought