Motion
35X50X10 HMSA10 V

CR SEALS (SKF)
35X50X10 HMSA10 V

35 mm Shaft Dia., 50 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #11281012
MFR #35X50X10 HMSA10 V
Your Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
35X50X10 HMSA10 V

35 mm Shaft Dia., 50 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #11281012
MFR #35X50X10 HMSA10 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.70/each(List $36.85)

Overview

Mfr description
35X50X10 HMSA10 V RADIAL SHAFT SEALS - R

Specifications

  • Shaft Diameter
    35 mm
  • Outside Diameter
    50 mm
  • Design Type
    HMSA10
  • Material
    Fluoro Rubber (FKM)
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
  • Weight
    0.041 lb
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text