Motion
45X68X12 HMSA10 V

CR SEALS (SKF)
45X68X12 HMSA10 V

45 mm Shaft Dia., 68 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #11281512
MFR #45X68X12 HMSA10 V
List Price$50.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
45X68X12 HMSA10 V

45 mm Shaft Dia., 68 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #11281512
MFR #45X68X12 HMSA10 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.18/each for your price

Overview

Mfr description
45X68X12 HMSA10 V RADIAL SHAFT SEALS - R

Specifications

  • Shaft Diameter
    45 mm
  • Outside Diameter
    68 mm
  • Design Type
    HMSA10
  • Material
    Fluoro Rubber (FKM)
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
  • Weight
    0.078 lb
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought