Specifications
Dimensions
- Container Size/TypeReplacement Part
Details
- Container TypeReplacement Part
- ECCNEAR99
- Manufacturer Upc Number649123002036
- UPC_NO649123002036
Overview
Mfr description
1005089 BASKET 1530-BASKT SMARTWASHER
- SmartWasher® replacement part
- Basket plastic for 23 / 37