Overview
Mfr description
14865 FALSE BOTTOM 4300-FBDRA-STD
- SmartWasher® replacement part
- False Bottom w/ drain, std black
Specifications
- Manufacturer Upc Number649123001589
- UPC_NO649123001589
- ECCNEAR99
- Container TypeReplacement Part
- Container Size/TypeReplacement Part
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data