Specifications
Dimensions
- Height10.5000 in, 266.70 mm
- Overall Width7.5000 in, 190.50 mm
Details
- AppearanceClear Liquid
- ApplicationAuto, Bike Repair, Chainsaws, Household Equipment, Lawnmowers, Marine Maintenance, Motorcycle, Motorsports Maintenance and Repairs, Outdoor Equipment, Small Engine Repairs, Snowmobile Service
- Flash Point248 °F | 12 °C
- Plastic SafeNo
- Product TypesSmart Washer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)