Specifications
Dimensions
- Container Size/TypeSpigot
Details
- Container TypeSpigot
- ECCNEAR99
- Harmonization Code3810.90.0000
- Manufacturer Upc Number731592709810
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)