Motion
CKZ3N63-105DTFM-X2742A

SMC CORP OF AMERICA
CKZ3N63-105DTFM-X2742A

CKZ3N63-105DTFM-X2742A
Mi Item #11297955
MFR #CKZ3N63-105DTFM-X2742A
Price$1,082.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ3N63-105DTFM-X2742A

CKZ3N63-105DTFM-X2742A
Mi Item #11297955
MFR #CKZ3N63-105DTFM-X2742A

Mfr description
CKZ3N63-105DTFM-X2742A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.09/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Mounting Position
    Both Sides
  • Arm Opening Angles
    105 °
  • Body Material
    Aluminum
  • Body Option
    Metal Cover
  • Body Type
    Aluminum Body
  • Bracket 1
    Front Flange
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    X2742A
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Base Type, Front Mounting, Metal Cover, Turck Proximity Switch
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ3N
  • Special Applications
    Welding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)