Motion
52409

SKF
52409

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 100 mm OD
MI ITEM #11298231
MFR #52409
Your Price$846.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52409

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 100 mm OD
MI ITEM #11298231
MFR #52409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$846.93/each(List $973.97)

Overview

Mfr description
52409 BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    53954 lbf
  • Dynamic Load Capacity
    27876 lbf
  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Manufacturer Product Page
  • Weight
    5.97 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text