Motion
22326 CCKJA/W33VA405

SKF
22326 CCKJA/W33VA405

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #11298282
MFR #22326 CCKJA/W33VA405
List Price$4,378.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22326 CCKJA/W33VA405

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #11298282
MFR #22326 CCKJA/W33VA405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,378.63/each for your price

Overview

Mfr description
22326 CCKJA/W33VA405 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Surface-hardened sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    2400 rpm
  • Fillet Radius
    3 mm
  • Series
    223
  • Weight
    59.8 lbs
  • Locating
    None
  • Maximum Speed
    2400 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text