Motion
24120 CC/W33

SKF
24120 CC/W33

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 65 mm Width, Straight Bore, Open, CN
Mi Item #11298350
MFR #24120 CC/W33
Price$1,785.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24120 CC/W33

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 65 mm Width, Straight Bore, Open, CN
Mi Item #11298350
MFR #24120 CC/W33

Mfr description
24120 CC/W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,785.43/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    65 mm
  • Weight
    11.9 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)