Motion
31308/CL7C

SKF
31308/CL7C

Tapered Roller Bearing Full Assembly - 40 mm Bore, 90 mm OD, 25.25 mm Width
Mi Item #11298377
MFR #31308/CL7C
Price$127.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31308/CL7C

Tapered Roller Bearing Full Assembly - 40 mm Bore, 90 mm OD, 25.25 mm Width
Mi Item #11298377
MFR #31308/CL7C

Mfr description
31308/CL7C BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    90 mm
  • Overall Width
    25.25 mm
  • Weight
    1.59 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    91.1 kN
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    7500 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    81.5 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)