Motion
31314/CL7A

SKF
31314/CL7A

Tapered Roller Bearing Full Assembly - 70 mm Bore, 150 mm OD, 38 mm Width
Mi Item #11298379
MFR #31314/CL7A
Price$365.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31314/CL7A

Tapered Roller Bearing Full Assembly - 70 mm Bore, 150 mm OD, 38 mm Width
Mi Item #11298379
MFR #31314/CL7A

Mfr description
31314/CL7A TAPERED ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.63/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    150 mm
  • Overall Width
    38 mm
  • Weight
    6.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    229 kN
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4500 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    220 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)