Motion
32012 X/CL7C

SKF
32012 X/CL7C

Tapered Roller Bearing Full Assembly - 60 mm Bore, 95 mm OD, 23 mm Width
MI ITEM #11298390
MFR #32012 X/CL7C
Price$80.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32012 X/CL7C

Tapered Roller Bearing Full Assembly - 60 mm Bore, 95 mm OD, 23 mm Width
MI ITEM #11298390
MFR #32012 X/CL7C

Mfr description
32012 X/CL7C TAPERED ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.40/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    95 mm
  • Overall Width
    23 mm
  • Weight
    1.3 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    101000 N
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    6700 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    122000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)