Motion
3205 A-2RS1TN9/C3VT114

SKF
3205 A-2RS1TN9/C3VT114

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring, C3
Mi Item #11298399
MFR #3205 A-2RS1TN9/C3VT114
Price$204.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3205 A-2RS1TN9/C3VT114

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring, C3
Mi Item #11298399
MFR #3205 A-2RS1TN9/C3VT114

Mfr description
3205 A-2RS1TN9/C3VT114 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.07/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in

Details

  • Ball Retainer Material
    Polyamide
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)