1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32232/DF
160 mm Bore, 290 mm OD, 168 mm Width
MI ITEM #
11298417
MFR #
32232/DF
List Price
$15,364.55
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32232/DF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32232/DF
160 mm Bore, 290 mm OD, 168 mm Width
MI ITEM #
11298417
MFR #
32232/DF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15,364.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
32232/DF BRG
Specifications
Bore Diameter
160 mm
Outside Diameter
290 mm
Overall Width
168 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data