1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32234/DF
170 mm Bore, 310 mm OD, 182 mm Width
MI ITEM #
11298418
MFR #
32234/DF
Price
$13,136.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32234/DF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32234/DF
170 mm Bore, 310 mm OD, 182 mm Width
MI ITEM #
11298418
MFR #
32234/DF
Mfr description
32234/DF BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13,136
.48
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
170 mm
Outside Diameter
310 mm
Overall Width
182 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items