1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32315 B/CL7C
75 mm Bore, 160 mm OD, 58 mm Width
MI ITEM #
11298422
MFR #
32315 B/CL7C
Your Price
$800.95
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32315 B/CL7C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32315 B/CL7C
75 mm Bore, 160 mm OD, 58 mm Width
MI ITEM #
11298422
MFR #
32315 B/CL7C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$800.95
/each
(List
$961.14
)
Qty
Add to Cart
Overview
Mfr description
32315 B/CL7C BRG
Specifications
Bore Diameter
75 mm
Outside Diameter
160 mm
Overall Width
58 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data