Motion
3313 A-2ZTN9/C3VT113

SKF
3313 A-2ZTN9/C3VT113

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Double Shielded, Without Snap Ring
MI ITEM #11298439
MFR #3313 A-2ZTN9/C3VT113
Price$741.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3313 A-2ZTN9/C3VT113

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Double Shielded, Without Snap Ring
MI ITEM #11298439
MFR #3313 A-2ZTN9/C3VT113

Mfr description
3313 A-2ZTN9/C3VT113 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.43/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)