Motion
3319 A-2ZTN9/C3VT113

SKF
3319 A-2ZTN9/C3VT113

Angular Contact Bearing - Double Shielded, Without Snap Ring, C3
Mi Item #11298442
MFR #3319 A-2ZTN9/C3VT113
Price$2,863.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3319 A-2ZTN9/C3VT113

Angular Contact Bearing - Double Shielded, Without Snap Ring, C3
Mi Item #11298442
MFR #3319 A-2ZTN9/C3VT113

Mfr description
3319 A-2ZTN9/C3VT113 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,863.27/each

Specifications

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)