Motion
52230 M

SKF
52230 M

Ball Thrust Bearing - Double-Direction, 130 mm Bore, 215 mm OD
MI ITEM #11298469
MFR #52230 M
List Price$4,621.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52230 M

Ball Thrust Bearing - Double-Direction, 130 mm Bore, 215 mm OD
MI ITEM #11298469
MFR #52230 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,621.05/each for your price

Overview

Mfr description
52230 M BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    179847 lbf
  • Dynamic Load Capacity
    55528 lbf
  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Weight
    25.0 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text