Motion
6001-2Z/C3LHT23VQ077

SKF
6001-2Z/C3LHT23VQ077

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11298491
MFR #6001-2Z/C3LHT23VQ077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6001-2Z/C3LHT23VQ077

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11298491
MFR #6001-2Z/C3LHT23VQ077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6001-2Z/C3LHT23VQ077 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, lower half of C3 fit range, 2 shields, Kyodo Yushi SRL grease, w/special features

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    Manufacturer specific
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    8 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    530 lbf
  • Manufacturer Catalog Number
    6001-2Z/C3LHT23VQ077
  • UPC_NO
    7316571082011
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, lower half of C3 fit range, 2 shields, Kyodo Yushi SRL grease, w/special features
  • Description
    6001-2Z/C3LHT23VQ077 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6001-2Z/C3LHT23VQ077 is a 12 mm bore radial/deep groove ball bearing with 28 mm OD, 8 mm width, straight design, double shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text