1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6017-2RS1/C3GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
MI ITEM #
11298529
MFR #
6017-2RS1/C3GJN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
SKF 6017-2RS1/C3GJN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6017-2RS1/C3GJN
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
MI ITEM #
11298529
MFR #
6017-2RS1/C3GJN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
6017-2RS1/C3GJN BRG
Specifications
Bore Type
Straight
Bore Diameter
85 mm
Outside Diameter
130 mm
Overall Width
22 mm
Closure Type
Double Sealed
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data