Motion
608-2Z/C3GHH

SKF
608-2Z/C3GHH

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, C3 Internal Clearance
Mi Item #11298538
MFR #608-2Z/C3GHH
Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
608-2Z/C3GHH

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, C3 Internal Clearance
Mi Item #11298538
MFR #608-2Z/C3GHH

Mfr description
608-2Z/C3GHH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.48/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)