Motion
6201-2RS2/C3LHT23

SKF
6201-2RS2/C3LHT23

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #11298556
MFR #6201-2RS2/C3LHT23
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6201-2RS2/C3LHT23

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #11298556
MFR #6201-2RS2/C3LHT23

Mfr description
6201-2RS2/C3LHT23 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)