Motion
6214 M/C3S0VQ335

SKF
6214 M/C3S0VQ335

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
MI ITEM #11298626
MFR #6214 M/C3S0VQ335
Price$1,367.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214 M/C3S0VQ335

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
MI ITEM #11298626
MFR #6214 M/C3S0VQ335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,367.81/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6214 M/C3S0VQ335 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought