Motion
6320/C3S1

SKF
6320/C3S1

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #11298704
MFR #6320/C3S1
Your Price$1,137.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6320/C3S1

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #11298704
MFR #6320/C3S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,137.35/each(List $1,307.95)

Overview

Mfr description
6320/C3S1 BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, w/special features

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    47 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    39117 lbf
  • Radial Static Load Capacity
    31473 lbf
  • Manufacturer Catalog Number
    6320/C3S1
  • UPC_NO
    7316577748706
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, w/special features
  • Description
    6320/C3S1 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6320/C3S1 is a radial deep groove ball bearing with a 100 mm bore, straight bore, open type, 215 mm outside diameter, and 47 mm width, suited for large industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text