Motion
7020 ACDGB/P4A

SKF
7020 ACDGB/P4A

7020 ACDGB/P4A BRG
Mi Item #11298758
MFR #7020 ACDGB/P4A
Price$2,604.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7020 ACDGB/P4A

7020 ACDGB/P4A BRG
Mi Item #11298758
MFR #7020 ACDGB/P4A

Mfr description
7020 ACDGB/P4A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,604.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)