Motion
81152 M

SKF
81152 M

Cylindrical Roller Thrust Bearings - Single-Direction, 260 mm ID, 320 mm OD, Brass Cage
MI ITEM #11298835
MFR #81152 M
List Price$11,737.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81152 M

Cylindrical Roller Thrust Bearings - Single-Direction, 260 mm ID, 320 mm OD, Brass Cage
MI ITEM #11298835
MFR #81152 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,737.62/each for your price

Overview

Mfr description
81152 M BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Bearing Steel
  • Static Load Capacity
    584503 lbf
  • Coating
    Uncoated
  • Cage Material
    Brass
  • Dynamic Load Capacity
    110156 lbf
  • Manufacturer Product Page
  • Weight
    19.1 lbs
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text