Motion
AS 1024

SKF
AS 1024

Ball Bearing Washer - 24 mm OD
Mi Item #11298843
MFR #AS 1024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 1024

Ball Bearing Washer - 24 mm OD
Mi Item #11298843
MFR #AS 1024

Mfr description
AS 1024 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Weight
    0.006 lbs, 2.72 g

Details

  • Bearing Material
    Spring steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Row Type Fill Slot
    No
  • Series
    AS
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)