Motion
AXK 0515 TN

SKF
AXK 0515 TN

Needle Roller Thrust Bearing - 5 mm Bore, 15 mm OD
Mi Item #11298846
MFR #AXK 0515 TN
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 0515 TN

Needle Roller Thrust Bearing - 5 mm Bore, 15 mm OD
Mi Item #11298846
MFR #AXK 0515 TN

Mfr description
AXK 0515 TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.24/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width
    2 mm
  • Weight
    0.002 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1012 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)