Motion
BEAM 030080 C-2RSH/PE

SKF
BEAM 030080 C-2RSH/PE

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 80 mm OD
Mi Item #11298878
MFR #BEAM 030080 C-2RSH/PE
Price$2,131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BEAM 030080 C-2RSH/PE

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 80 mm OD
Mi Item #11298878
MFR #BEAM 030080 C-2RSH/PE

Mfr description
BEAM 030080 C-2RSH/PE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,131.00/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    80 mm
  • Weight
    1.64 lbs

Details

  • Dynamic Load Capacity
    6969 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BEAM
  • Static Load Capacity
    15624 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)