Motion
BS2-2207-2RSW/GEM9

SKF
BS2-2207-2RSW/GEM9

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore, Sealed
MI ITEM #11298899
MFR #BS2-2207-2RSW/GEM9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2207-2RSW/GEM9

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore, Sealed
MI ITEM #11298899
MFR #BS2-2207-2RSW/GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    220

Overview

Mfr description
BS2-2207-2RSW/GEM9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought