Motion
BTW 65 CTN9/SP

SKF
BTW 65 CTN9/SP

Ball Thrust Bearing - Double-Direction, 65 mm Bore, 100 mm OD
Mi Item #11298939
MFR #BTW 65 CTN9/SP
Price$4,156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 65 CTN9/SP

Ball Thrust Bearing - Double-Direction, 65 mm Bore, 100 mm OD
Mi Item #11298939
MFR #BTW 65 CTN9/SP

Mfr description
BTW 65 CTN9/SP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,156.86/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Weight
    2.2 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    7171 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTW
  • Static Load Capacity
    20233 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)