Motion
BTW 75 CTN9/SP

SKF
BTW 75 CTN9/SP

Ball Thrust Bearing - Double-Direction, 75 mm Bore, 115 mm OD
MI ITEM #11298941
MFR #BTW 75 CTN9/SP
Price$4,904.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 75 CTN9/SP

Ball Thrust Bearing - Double-Direction, 75 mm Bore, 115 mm OD
MI ITEM #11298941
MFR #BTW 75 CTN9/SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,904.21/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Weight
    3.17 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    8925 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTW
  • Static Load Capacity
    26078 lbf
  • Thrust Bearing Type
    Double-Direction

Overview

Mfr description
BTW 75 CTN9/SP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought