Motion
BTW 75 CTN9/SPW33

SKF
BTW 75 CTN9/SPW33

Ball Thrust Bearing - Double-Direction, 75 mm Bore, 115 mm OD
MI ITEM #11298942
MFR #BTW 75 CTN9/SPW33
Your Price$4,003.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 75 CTN9/SPW33

Ball Thrust Bearing - Double-Direction, 75 mm Bore, 115 mm OD
MI ITEM #11298942
MFR #BTW 75 CTN9/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,003.12/each(List $4,670.65)

Overview

Mfr description
BTW 75 CTN9/SPW33 BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    26078 lbf
  • Dynamic Load Capacity
    8925 lbf
  • Bearing Material
    Bearing Steel
  • Lubrication
    Unlubricated
  • Series
    BTW
  • Manufacturer Product Page
  • Weight
    3.17 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text