Motion
BTW 90 CTN9/SP

SKF
BTW 90 CTN9/SP

Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD
MI ITEM #11298944
MFR #BTW 90 CTN9/SP
List Price$5,737.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 90 CTN9/SP

Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD
MI ITEM #11298944
MFR #BTW 90 CTN9/SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,737.13/each for your price

Overview

Mfr description
BTW 90 CTN9/SP BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    38892 lbf
  • Dynamic Load Capacity
    12567 lbf
  • Bearing Material
    Bearing Steel
  • Lubrication
    Unlubricated
  • Series
    BTW
  • Manufacturer Product Page
  • Weight
    5.95 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text