Motion
FYJ 65 KF

SKF
FYJ 65 KF

Four-Bolt Flange Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11298991
MFR #FYJ 65 KF
Price$634.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYJ 65 KF

Four-Bolt Flange Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11298991
MFR #FYJ 65 KF

Mfr description
FYJ 65 KF MOUNTED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.42/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FYJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)