Motion
FYTB 15 FM

SKF
FYTB 15 FM

Two-Bolt Flange Ball Bearing Unit - 15 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11299015
MFR #FYTB 15 FM
Price$279.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 15 FM

Two-Bolt Flange Ball Bearing Unit - 15 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11299015
MFR #FYTB 15 FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$279.95/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FYTB

Overview

Mfr description
FYTB 15 FM MOUNTED BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought